Beli hitachi motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HITACHI Induction Motor (Motor Induksi / Dinamo Induksi)atribut:
- Number of Phase: 2P
- Power (HP): 10
- Power (W): 7.5
- Flange size: FF265
- Frame Size: 132S
- Insulation: B
- Dimension IG (mm): 20
- Dimension LB (mm): 230
- Dimension LC (mm): 300
- Dimension LE (mm): 4
- Dimension La (mm): 265
- Dimensions d (mm): 250
- Dimensions lz (mm): 14.5
- Flag No.: 5
- HITACHI JD Type Motor Pumpatribut:
- Voltage (V): 200
- Suction Port Diameter (Φmm): 50
- Total Lift (m): 32/23.5
- Material: Steel plate
- Liquid Temperature Range (°C): 0 to 100
- Flange: JIS10K
- Discharge Rate (m³/minute): 00.1/0.32
- Fantech Kipas Exhaust Tembus Dinding (Kipas Ventilasi)Deskripsi:Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).atribut:
- UNSPSC: 40101502
- Housing Finish: Powder-Coated
- Housing Material: Steel
- Mounting Location: Exterior Sidewall
- Nameplate Voltage (VAC): 115
- Overall Depth (inch): 6
- Overall Height (inch): 13
- Overall Width (inch): 10-1/4
- Phase: 1
- Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)Deskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 4
- HANYOUNG NUX Solid State Relaysatribut:
- Voltage Withstand (V): 2500 a.c.(1 minute at 60 Hz)
- Summitech Professional Summitech Professional Palm Fit PL6 BK Series Gloves (Sarung Tangan)atribut:
- Length (mm): 220-275
- Cuff Style: Knit Wrist
- Coating Material: PU Palm Coated
- Liner Material: 13G Nylon
- GEA Sterile Protective Bladeatribut:
- Blade Number: 10
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- Sumitomo Heavy Industry Astero Gear Head (Kepala Gearbox)atribut:
- Accessories: 4 mounting screws
- Product Type: Gear head only
- Shaft End Shape: Key Type
- Brook Crompton Electric Motor Foot Mounted B3 2P 3000RPM (Dinamo Motor Listrik)Deskripsi:Class F, S1 Duty, IC411atribut:
- Frequency (Hz): 50
- Standard: IP55 dan IE3
- Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
- JOTUN Majestic True Beauty Matt Wall Paint (Cat Dinding / Tembok)Deskripsi:Formula Majestic True Beauty yang disempurnakan memberikan hasil akhir dinding yang lebih halus dan mewah. Peningkatan ketahanan terhadap noda memastikan dinding ini sekarang lebih mudah dibersihkan, sehingga rumah Anda selalu terlihat segar dan baru. Dengan True Color Technology milik Jotun yang memberikan warna yang lebih seragam, Anda dapat memastikan keindahan dinding secara terus menerus.atribut:
- Coat: 2
- Dry Time (hour): 2
- HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)atribut:
- Maximum Pressure (kg/cm²): 9.5
Daftar Harga hitachi motor Terbaru November 2026
| HITACHI Induction Motor (Motor Induksi / Dinamo Induksi) | Rp32.999.900 |
| HITACHI Motors (Dinamo motor/Elektric Motor) | Rp2.099.900 |
| HITACHI JD Type Motor Pump | Rp45.999.900 |
| Fantech Kipas Exhaust Tembus Dinding (Kipas Ventilasi) | Rp7.399.900 |
| Marelli Motori Electric Motor B3 3 Phase (Dinamo Motor Listrik) | Rp1.599.900 |
| Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik) | Rp2.299.900 |
| Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik) | Rp1.099.900 |
| TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik) | Rp3.399.900 |
| HANYOUNG NUX Solid State Relays | Rp129.900 |
| Summitech Professional Summitech Professional Palm Fit PL6 BK Series Gloves (Sarung Tangan) | Rp25.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/1kP108231056-1.jpg)
/3eP103773122-5.jpg)

/nnP109444851-1.jpg)
/awP104720392-1.jpg)
/P102046845-1.jpg)
/P102046852-1.jpg)
/h7P107985619-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/Summitech%20Professional%20Summitech%20Professional%20Palm%20Fit%20PL6%20BK%20Series%20Gloves%20(Sarung%20Tangan)/7wP108470284-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/GEA%20Sterile%20Protective%20Blade/9zP105061359-3.jpg)
/2tP102120101-2.jpg)
/ftP104661569-2.jpg)
/P102120125-1.jpg)
/j9P105378693-1.jpg)
/maP106607802-3.jpg)
/gqP111249602-1.jpg)
/ixP104084681-1.jpg)
/JOTUN%20Majestic%20True%20Beauty%20Matt%20Wall%20Paint%20(Cat%20Dinding%20%2F%20Tembok)/1kP108040056-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)